Shop All Lab and Clean Room Gloves
Mapa
Cleanroom Glv, Size 8, 11 mil, PR, PK72
Mfr # A10CR
Zoro # G0051082
original price:
$277.88
30% off
new price: $192.99
/pk 72, $2.68/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Thickness 11 mil
- Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
- Glove Length 13 in
- Application All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
Product Information
- Brand Mapa
- MFR # A10CR
- Zoro # G0051082
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | 8 |
Glove Length | 13 in |
Length | 13 in |
Size - Numeric | 8 |
Details
Color | Green |
Thickness | 11 mil |
Standards | Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577 |
Application | All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion |
Finger Thickness | 11 mil |
Cuff Thickness | 11 mil |
ISO Class | 5 |
Powdered/Powder-Free | Powder-Free |
Features | Extended Cuff |
Sold As | Pair |
Disposable Glove Features | Extended Cuff |
Description
Cleanroom Gloves, Color Green, Cuff Thickness 11 mil, Features Extended Cuff, Finger Thickness 11 mil, Length 13 in, Powdered/Powder-Free Powder-Free, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Sterile/Non-Sterile Non-Sterile, Texture Location Full, ISO Class 5, Size - Numeric 8, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71302-4)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- SIRIUS PROTECTIVE PRODUCTS Non-Skid Shoe Covers, One Size Fits Most, Durable Shoe and Boot Covers, 100PK (PP2SC1)
- LYLE Dangerous Intersection Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-5321-EG_24x24 (T1-5321-EG_24x24)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- Mapa Gloves & Hand Protection