Shop All Lab and Clean Room Gloves
Mapa
Cleanroom Gloves, Size 11, 20 mil, PK72
Mfr # E-194
Zoro # G0051055
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 4
- Length 14"
- Lining Unlined
- Color Natural
- Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Product Information
- Brand Mapa
- MFR # E-194
- Zoro # G0051055
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 14" |
Details
ISO Class | 4 |
Lining | Unlined |
Color | Natural |
Standards | Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577 |
Cuff | Flat |
Class | 10 |
Application | Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting |
Material | Tri-Polymer |
Glove Texture Location | Fully |
Disposable Glove Grade | Cleanroom |
Ambidextrous/Hand-Specific | Hand-Specific |
Cuff Thickness | 20.0 mil |
Finish | Textured |
Thickness | 20 mil |
Aloe Inner Surface | No |
Item | Cleanroom Gloves |
Metal Detectable | No |
Finger Thickness | 20.0 mil |
Powdered/Powder-Free | Powder-Free |
Latex-Free | No |
Description
Cleanroom Gloves, Fully, 14 in, Cuff Flat, Lining Unlined, Glove Size 11, Color Natural, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (92743PUXL)
- REFRIGIWEAR Mitt Insulated Large, PR (0317RGLDLAR)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- 3M Peltor Hard Hat Guide Arms Assembly P3EG (P3EG-PK)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- Mapa Lab and Clean Room Gloves