Shop All Chemical Resistant Gloves
Mapa
18" Chemical Resistant Gloves, Neoprene, 10, 1 PR
Mfr # N-730
Zoro # G1571573
product price: $17.45
/pr
Sold in multiples of 12 for $209.40
$209.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
- Glove Length 18 in
- Standards NFPA 1992-1994
- Color Black
- Glove Thickness 22.00 mil
Product Information
- Brand Mapa
- MFR # N-730
- Zoro # G1571573
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 18 in |
Glove Size | 10 |
Details
Application | Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry |
Standards | NFPA 1992-1994 |
Item | Chemical Resistant Gloves |
Color | Black |
Glove Thickness | 22.00 mil |
Resists | Acids, Aliphatic Solvents, Solvent Mixtures |
Special Features | Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides A Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant |
Glove Liner Material | Unlined |
Cuff Style | Flat |
Glove Materials | Neoprene |
Description
Chemical Resistant Gloves, Neoprene, 22 mil, 18 in, Cuff Flat, Lining Unlined, Glove Size 10, Color Black, Standards NFPA 1992-1994, Resists Acids, Aliphatic Solvents, Solvent Mixtures, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- BRADY Arrow Tape, White/Brown, 2 In. W (109929)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339429)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-401)
- MAPA Chem & Liquid Gloves, Black, 11, 1 PR (286311)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (286)
- MAPA 713 Technic Neoprene Glove, 12PK (401448)
- Mapa Chemical Resistant Gloves