Shop All Chemical Resistant Gloves
Mapa
18" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR
Mfr # 286
Zoro # G1864648
product price: $16.25
/pr
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Contoured Fingers
- Glove Length 18 in
- Application Agriculture Spraying, Chemical Applications, Fishing, Mini Environments, Mining, Sandblasting, Sanitation, Tank Cleaning
- Resists Acids, Alkalies/Bases, Animal or Vegetable Oil, Ketones
- Color Black
Product Information
- Brand Mapa
- MFR # 286
- Zoro # G1864648
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 18 in |
Glove Size | 10 |
Details
Special Features | Contoured Fingers |
Item | Chemical Resistant Gloves |
Application | Agriculture Spraying, Chemical Applications, Fishing, Mini Environments, Mining, Sandblasting, Sanitation, Tank Cleaning |
Resists | Acids, Alkalies/Bases, Animal or Vegetable Oil, Ketones |
Color | Black |
Glove Thickness | 40 mil |
Glove Texture Location | Smooth |
Cuff Style | Rolled |
Glove Liner Material | Unlined |
Glove Materials | Natural Rubber Latex |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 40 mil, 18 in, Cuff Rolled, Lining Unlined, Glove Size 10, Color Black, Resists Acids, Alkalies/Bases, Animal or Vegetable Oil, Ketones, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AO SAFETY AO Safety 247-11330-00000-20 Virtua Gray Temple Graylens Anti-Fog (247-11330-00000-20)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, Small, REG (105702-I26SREG)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (286)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 9 (651319)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339420)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-360)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, L, 1 PR (5350L)
- Mapa Chemical Resistant Gloves