Shop All Chemical Resistant Gloves
Mapa
14" Chemical Resistant Gloves, Neoprene, 11, 1 PR
Mfr # NL-339
Zoro # G1864657
original price:
$9.83
5% off
new price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 14 in
- Supported / Unsupported Supported
- Application Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
- Standards Compliance with 21 CFR, 170-199
Product Information
- Brand Mapa
- MFR # NL-339
- Zoro # G1864657
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | 11 |
Details
Color | Black |
Supported / Unsupported | Supported |
Application | Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills |
Item | Chemical Resistant Gloves |
Standards | Compliance with 21 CFR, 170-199 |
Resists | Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers |
Glove Liner Material | Knit |
Cuff Style | Pinked |
Glove Materials | Neoprene |
Description
Chemical Resistant Gloves, Neoprene, 14 in, Cuff Pinked, Lining Knit, Glove Size 11, Color Black, Supported, Standards 170-199, Compliance with 21 CFR, Resists Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB104PTP)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (47-400)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-103/XXL)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (NL-339)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286319)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (286)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483428ZQK)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 11 (381411)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161/7)
- Mapa Chemical Resistant Gloves