Shop All Chemical Resistant Gloves
Mapa
12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR
Mfr # NS-401
Zoro # G1571549
Sold in multiples of 72 for $244.08
$244.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 1/2 in
- Special Features Embossed Tight Pattern Diamond Grip
- Application Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance
- Standards In Compliance with 21 CFR, 170-199
- Resists Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols
Product Information
- Brand Mapa
- MFR # NS-401
- Zoro # G1571549
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 1/2 in |
Glove Size | 8 |
Details
Special Features | Embossed Tight Pattern Diamond Grip |
Application | Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance |
Item | Chemical Resistant Gloves |
Standards | In Compliance with 21 CFR, 170-199 |
Resists | Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols |
Color | Black |
Glove Liner Material | Flock |
Cuff Style | Flat |
Glove Materials | Natural Rubber Latex / Neoprene |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 12 1/2 in, Cuff Flat, Lining Flock, Glove Size 8, Color Black, Standards 170-199, In Compliance with 21 CFR, Resists Aliphatic Solvents and Alcohols, Alkalies, Ozidizing Acids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- NMC Eye Wash Sign, M501R (M501R)
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety with Symbol, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10002)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339429)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 11 (337421)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- Mapa Chemical Resistant Gloves