Shop All Pillows
Manual Woodworkers & Weavers
Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow
Mfr # SLWGER
Zoro # G803727811
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Manual Woodworkers & Weavers
- MFR # SLWGER
- Zoro # G803727811
- UPC # 725734850805
- Country of Origin China
- Category Pillows
Description
Manual woodworkers and weavers provides custom, on demand textile manufacturing b2b solutions with no minimums. Explore finely crafted home decor, apparel, and accessory products that are completely customizable featuring woven, dye-sublimated, and direct-print solutions.
Unique fun gift for all ages. This accent pillow is good for living areas, bedrooms, game rooms or offices. Great gift for the upcoming holidays.
Features- White geraniums indoor & outdoor pillow
- Shape: Square
- Fill Material Details: Cotton; Polyester/Polyfill
- Washing Method: Dry clean; Spot clean
- Size: 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- WESTCOTT Trimmer Blades, Titanium, PK2 (14784)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- CAROLINES TREASURES Carolines Treasures BB1583PW1216 Christmas Tree & German Shepherd Fabric Decorative Pillow (BB1583PW1216)
- Manual Woodworkers & Weavers Pillows