Shop All Snow Shovels
Manplow
Snow Pusher, Blade 60" W, HDPE, 9 lb.
Mfr # RevX60
Zoro # G500906199
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material HDPE
- Blade Width 60 in
- Handle Type U-Shaped
- Handle Material Aluminum
- Handle Length 50 in
Product Information
- Brand Manplow
- MFR # RevX60
- Zoro # G500906199
- UPC # 798304416459
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 60 in |
Handle Length | 50 in |
Blade Height | 15 1/2 in |
Details
Item | Snow Pusher |
Blade Material | HDPE |
Handle Type | U-Shaped |
Handle Material | Aluminum |
Weight | 9 lb |
Handle Grip | U Handle |
Description
Snow Pusher, Blade Material HDPE, Blade Width 60 in, Blade Height 15 1/2 in, Handle Length 50 in, Handle Type U-Shaped, Handle Material Aluminum, U Handle, Weight 9 lb, Snow Pusher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- NYLABONE Power Chew Dental Dino Reg (NDD003P)
- 2W INTERNATIONAL 16 ft x 10 ft Tarp, Silver (S1016)
- CHAPIN Cup Compress Sprayer Plunger (3-3538)
- MANPLOW Throw Bar for MANPLOW U Handle (THROWBAR)
- MANPLOW Grab Bar for MANPLOW U Handle (GRABBAR)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42 2PK)
- MANPLOW Extensions for MANPLOW U Handle (TALLEXT)
- MANPLOW Snow Pusher, Blade 32" W, HDPE, 6 lb. (RevX32)
- MANPLOW Power U Replacement Top Handle (POWERU)
- SUNCASTRP 18 Poly Snow Shovel (SN100012)
- Manplow Snow Shovels