Shop All Farm Animal Supplies
Manna Pro Products, Llc
Manna Pro-equine - Sweet Pdz Powder- White 40 Pound - 05-4806-0140
Mfr # 667695
Zoro # G503705287
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Manna Pro Products, Llc
- MFR # 667695
- Zoro # G503705287
- UPC # 50159214018
- Country of Origin China
- Category Farm Animal Supplies
Description
SWEET PDZ POWDERRemoves ammonia from the air by absorption. The ammonia in urine is trapped within the molecules of sweet pdz for freshair. Unscented so it does not mask odors. Dries as it deodorizes. Moisture is absorbed by sweet pdz and remains effective even when capacity is reached. Sweet pdz can be recycled after use by applying the bedding that contains the pdz to gardens, pastures and compost. Serves as a slow release nitrogen/potassium fertilizer.
UPC : 050159214018
Color : WHITE
Size : 40 POUND
Length : 11
Width : 7.5
Height : 17
Product Type : Barn & Stable Supplies - Disinfectants & Deodorizer / Stable And Barn
Shipping Dimensions: 11x7.5x17
UPC : 050159214018
Color : WHITE
Size : 40 POUND
Length : 11
Width : 7.5
Height : 17
Product Type : Barn & Stable Supplies - Disinfectants & Deodorizer / Stable And Barn
Shipping Dimensions: 11x7.5x17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Flexible Grain Drill Tube (IMR20-0002)
- GARDNER Glueboard Replacements - White (EL - 61) (EL-61)
- ORBIT 12x12 PVC Riser (38091)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- JACKS IMPORTS Saddle Caddy (10347)
- JACKS IMPORTS The Billy Haughton Bit (5039)
- MASTER RANCHER Master Rancher MR3GR-PAN-BLK 3 Gallon Rubber Feed Pan (175937)
- JACKS IMPORTS Cotton Hay Net BLACK (1820-BK)
- OGILVIE Ogilvie Water Heater 14" (3410-14)
- JACKS IMPORTS Anti Chafe Shaped Cinch 28" (10644-28)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Blue, PK2 (safety_tie_Blue)
- Manna Pro Products, Llc Farm Animal Supplies