Shop All Water Filter Cartridges
Manitowoc
Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H
Mfr # K-00339
Zoro # G4335764
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ice machine
- Flow Rate 1.5 gpm
- For Use With Ice Machine
- Height 21 21/64 in
- Microns 1
Product Information
- Brand Manitowoc
- MFR # K-00339
- Zoro # G4335764
- UPC # 016145075773
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 21 21/64 in |
Outside Dia. | 6" |
Filter Diameter | 6 in |
Overall Height | 21 3/8 in |
Diameter | 4 in |
Description
Quick Connect Filter, For Use With Ice Machine, Reduces Scale, Micron Rating 1 micron, Flow Rate 1.5 gpm, Diameter 4 in, Overall Height 21 3/8 in, Service Life 20,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF, Compatible Mfr. Model Number AR-20000, AR-40000, Compatible with Grainger Part Number 10L489, 10L490, Minimum Temperature 35 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Ball Valve, FP 600, NL 2" (4347001410)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-5/8 in. Tube, 304SS (HT26SS)
- JOMAR VALVE Brass Ball Valve, CXC, 1/2" (JF-100S)
- ANVIL Pipe Protection Saddle, 3/4 To 1 1/2 In (0500071527)
- MANITOWOC Quick Connect Filter, 1 Micron, 6" O.D., 15 1/4 in H (K-00338)
- MANITOWOC Filter Cartridge, 2 gpm Flow Rate (K00495)
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- MANITOWOC Quick Connect Filter, 0.8 gpm, 1 Micron, 3" O.D., 13 in H (K-00374)
- MANITOWOC Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H (K-00337)
- MANITOWOC Filter Cartridge, 1.5 gpm Flow Rate (K00496)
- ILC Replacement for Generalaire 990-13ß Filter (990-13?)
- Manitowoc Water Filter Cartridges