Shop All Ice Makers
Manitowoc
30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser
Mfr # SFA-292-161
Zoro # G4847899
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$6,132.99
Free 30-Day Returns
Key Features
- Ice Machine Style Floor-Standing
- Ice Production per Day Does Not Produce Ice
- Ice Machine Storage Capacity 180 lb
- Cube Type Dice/Half Dice
- Overall Width - Ice Machines 30 in
Product Information
- Brand Manitowoc
- MFR # SFA-292-161
- Zoro # G4847899
- Country of Origin Mexico
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 60 1/2 in |
Overall Depth - Ice Machines | 32 in |
Cord Length | 6 ft |
Width | 30" |
Depth | 32" |
Height | 60-1/2" |
Overall Height | 60 1/2 in |
Overall Width | 30 in |
Overall Depth | 32 in |
Description
Ice/Water Dispenser, Storage Capacity 180 lb, Dispenser Actuation Rocking Chute, Overall Height 60 1/2 in, Overall Width 30 in, Overall Depth 32 in, Control Type Rocking Chute, Voltage 120V AC, Cord Length 6 ft, Current 15 A, Features Large Drain Pan to Further Minimize Ice Spillage, Includes Legs No, Power Source Electric, Standards CE Certified, NSF, UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Coffee-Mate SugarFree Creamy Chocolate (59573)
- CLEVELAND Rocker Switch (300278-CLE)
- MOFFAT Relay, 30A, E27 (M024505)
- VULCAN HART Thermostat Sp, 3/16 X 10, 36 (344635-2)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200A-261)
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker (IYT0300W-161)
- MANITOWOC 29 5/32 in W X 39 1/2 in H X 27 11/64 in D Ice Maker (UNP0300A-161)
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker (IYT0300A-161)
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker (IDT0300A-161)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-BPHE-420-25 Polypropylene High Efficiency Bag Filter; 25 Micron (PENTEK-BPHE-420-25)
- Manitowoc Ice Makers