Shop All Reducing Bushings
Manitou
Bronze Bushing 7/8" Id", 1" Od, 153220
Mfr # 153220
Zoro # G2516207
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in.
- Outside Dia. 1 in.
- Weight 0.08 lbs.
Product Information
- Brand Manitou
- MFR # 153220
- Zoro # G2516207
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 7/8 in. |
Outside Dia. | 1 in. |
Details
Weight | 0.08 lbs. |
Description
These high quality bushings offer a wide variety of applications. Oil Filled. Self-lubricating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5601-12-10S)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- SKF SKF-6309 2RS1, Single Row Ball Brgs, 6309 2RS1 (6309 2RS1)
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- MANITOU Bronze Bushings (Straight): 5/8 in. I.D., 1 in. Length, 7/8 in. O.D. (153207)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 1 1/2 in. Length, 1 1/4 in. O.D. (153042)
- MANITOU Bronze Bushings (Flanged): 3/4 in. I.D., 1 in. Length, 15/16 in. O.D. (153317)
- MANITOU Bronze Bushings (Straight): 1 3/4 in. I.D., 2 in. Length, 2 in. O.D. (153247)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/8" Od 1 1/2" Len (153227)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- ABB IT100SC-35 ANTI-SHORT AC BUSHINGS #0 (75400)
- Manitou Bushings