Shop All USB Flash Drives
Manhattan
Multi-Card Reader/Writer
Mfr # 101998
Zoro # G0420945
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1"
- Height 0.5"
- Width 4"
- Product Type Flash Reader
Product Information
- Brand Manhattan
- MFR # 101998
- Zoro # G0420945
- UPC # 766623101998
- Country of Origin China
- Category USB Flash Drives
Dimensions
Depth | 1" |
Height | 0.5" |
Width | 4" |
Details
Product Type | Flash Reader |
Description
Compatible with 79 card formats, the Manhattan Multi-Card Reader/Writer easily downloads and transfers digital images across many of today's popular flash memory card formats. It's compatible with CompactFlash, Memory Stick, Secure Digital, MultiMedia and XD without the need for an external power supply, cables or adapter for portable use. Its USB mass-storage functionality easily archives picture, music, video and personal data files without directly connecting the media device to the computer.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH GEL Battery replacement for Quantum QG edge 2.0 Power Chair (ML55-12GEL206)
- ILC Replacement for Tadiran Tl-2450/p (TL-2450/P TADIRAN)
- ILC Replacement for Sanyo Cr14250se-sp1 (CR14250SE-SP1 SANYO)
- RITRON Wireless Intercom 2-Way, VHF Band, Steel (JBS-147D)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- COMPUCESSORY Memory Stick-Compliant Flash Drive, 32 Gb (CCS91007)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- EDGE MEMORY 32Gb C3 Usb 3.0 Flash Drive (PE246969)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- KODAK Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card (EKMSD32GHC10HPRK)
- TRIPP LITE USB Cable, Black, 480Mbps, 3 ft. (UR050-003)
- Manhattan USB Flash Drives