Shop All TV Mounts & Stands
Manhattan
Manhattan 460934 32 - 55 in. Universal Low - Profile Flat Panel Wall Mount
Mfr # 460934
Zoro # G704054740
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Manhattan
- MFR # 460934
- Zoro # G704054740
- UPC # 766623460934
- Country of Origin China
- Category TV Mounts & Stands
Description
We all know television is the best entertaining inventions and now a day's seen in all type of environment. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. We do provide stability, sturdy, resistant to damage, as opposed to weak competing panels for all our televisions.
Features- Holds up to 88lbs
- Low-profile, fixed installation
- VESA(R) 400 x 400 compatible
- Heavy-duty steel construction
- Color: Black
- Type: Wall Mount
- Fits: 32"-55" TVs
- Dimension: 18.86"H x 17.13"W
- Weight: 2.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- ILB GOLD Barcode Scanner Battery, Replacement For Socket Mobile, 1610-00022 Battery (1610-00022 BATTERY)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- MANHATTAN Universal Flat-Panel Tv Articulating Mount, Double Arm Supports One (461382)
- MANHATTAN Universal Flat-Panel Tv Tilting Wall (424752)
- PEERLESS Cart with TV Mount, For Televisions (SR598)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- Manhattan TV Mounts & Stands