Shop All VGA Connectors & Cables
Manhattan
HDMI Male to VGA Female Converter with Audio
Mfr # 151559
Zoro # G0202177
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.2"
- Features Molded, Booted
- Adapter Type HDMI/VGA
- Product Type Video Adapter
Product Information
- Brand Manhattan
- MFR # 151559
- Zoro # G0202177
- UPC # 766623151559
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Length | 10.2" |
Details
Features | Molded, Booted |
Adapter Type | HDMI/VGA |
Product Type | Video Adapter |
Description
Here's a simple solution to connecting media and display devices! The Manhattan 151559 HDMI to VGA Converter helps establish a fast, simple and convenient link between newer HDMI equipped desktop and laptop computers and other media sources with existing VGA monitors, projectors and other display devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- YAMAHA Outdoor Speakers, 13-1/2" H, Black, Plastic (NS-AW350)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, White (I 2601)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 1.5ft (5361)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- BARON LAP LINKS 3/8""D (660-3/8)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- RCA Healthcare TV Jumper Cable, 1/4 to 6 Pin (RCAJ-36-146)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- Manhattan VGA Connectors & Cables