Shop All End Tables
Manhattan Comfort
Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top
Mfr # 89851
Zoro # G8846579
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Width 20.07
- Length 18.89
- Height 19.68
- Tabletop Material MDF
Product Information
- Brand Manhattan Comfort
- MFR # 89851
- Zoro # G8846579
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 20.07 |
Length | 18.89 |
Height | 19.68 |
Depth | 18.89" |
Details
Item | Utopia High Triangle End Table in White Gloss |
Shape | Triangle |
Tabletop Material | MDF |
Tabletop Color | White Gloss |
Frame Color | White Gloss |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Type | End Table |
Color | White Gloss |
Series | Utopia |
Includes | All Hardware |
Description
End Table,High Triangle,Wht,19.68 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Glass Towel, Lint Free, Cotton, PK12 (31606)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- HILLMAN Tack Cut Copper 10 X 5/8 (122616)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- Manhattan Comfort End Tables