Shop All End Tables
Manhattan Comfort
Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White
Mfr # 1AMC129
Zoro # G8848329
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 12.99
- Length 13.78
- Height 24.8
- Tabletop Material Melamine MDP
Product Information
- Brand Manhattan Comfort
- MFR # 1AMC129
- Zoro # G8848329
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 12.99 |
Length | 13.78 |
Height | 24.8 |
Depth | 13.78" |
Details
Item | Abisko Side Table |
Shape | Square |
Tabletop Material | Melamine MDP |
Tabletop Color | White |
Frame Color | White |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | White |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Includes | (1) Cubby; (1) Drawer |
Color | White |
Series | Abisko |
Type | Side Table with Self |
Description
Side Table,1 Shelf,Wht
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- CASTERHQ 2" Replacement Office Chair Casters, PK5 (CB-OCRCS5)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Anderson End Table 2.0 in Green (ET005-GR)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- MONARCH SPECIALTIES Accent Table - White Metal With Frosted Tempered Glass (I 3037)
- Manhattan Comfort End Tables