Shop All Dining Room Chairs
Manhattan Comfort
Shubert Faux Leather and Velvet Dining Armchair in Light Grey
Mfr # DC055AR-LG
Zoro # G508449940
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey
Product Information
- Brand Manhattan Comfort
- MFR # DC055AR-LG
- Zoro # G508449940
- UPC # 810077089620
- Country of Origin China
- Category Dining Room Chairs
Details
Color | Light Grey |
Description
Modern Dining Armchair for Dining Room and Task Use. * Measures: 22.5 in. Length, 37.25 in. Height, 22.75 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in 2 Textured Luxurious Faux Leather Front and Velvet Back with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.75 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- MANHATTAN COMFORT Element Dining Armchair in Steel (DC029-ST)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair in Pebble Grey- Set of 2 (DC007-PE)
- MANHATTAN COMFORT Paris 8-Piece Dining Chairs in Coral (6-DC3432-CO)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- MANHATTAN COMFORT Giverny Dining Chair in Nature Cane, Set of 4 (2-DCCA04-NA)
- MANHATTAN COMFORT Element 6-Piece Dining Chairs in Steel (4-DC2930-ST)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- Manhattan Comfort Dining Room Chairs