Shop All Bar Height Stools
Manhattan Comfort
Shubert Barstool in Ivory
Mfr # BS019-IV
Zoro # G611326466
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Beech Wood
- Overall Length 22.64 in
- Shape Rectangle
- Depth 19.69 in
Product Information
- Brand Manhattan Comfort
- MFR # BS019-IV
- Zoro # G611326466
- UPC # 810125805493
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 22.64 in |
Depth | 19.69 in |
Details
Description
Manhattan Comfort Shubert Bar Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- FLASH FURNITURE Barstools - Walnut Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-WAL-GG)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Barstool in Pebble Grey (BS007-PE)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (Set of 3) (3-BS006-WH)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (Set of 2) (2-BS012-BK)
- MANHATTAN COMFORT Cosmopolitan Barstool in Pebble and Black (Set of 2) (2-BS015-PE)
- MANHATTAN COMFORT Louvre Barstool in Cream and Titanium Gold (BS016-CR)
- MANHATTAN COMFORT Emperor Faux Leather Barstool in Pebble Grey - Set of 2 (2-BS008-PE)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- Manhattan Comfort Bar Height Stools