Shop All End Tables
Manhattan Comfort
Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream
Mfr # 19PMC11
Zoro # G4439140
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 33.07
- Length 15.75
- Height 25.59
- Tabletop Material MDF and MDP
Product Information
- Brand Manhattan Comfort
- MFR # 19PMC11
- Zoro # G4439140
- UPC # 810042673656
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 33.07 |
Length | 15.75 |
Height | 25.59 |
Details
Item | Hampton Accent Cabinet |
Shape | Rectangle |
Tabletop Material | MDF and MDP |
Tabletop Color | Maple Cream |
Frame Color | Off White |
Frame Material | MDF and MDP |
Leg Type | Splayed Legs |
Leg Color | Maple Cream |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Mid-century modern style and functional design meet in this beautifully crafted accent cabinet that is as versatile as it is seamless, easily enhancing the dining or living space with ample storage space for tucking away tablecloths, serving pieces, books, home albums, board games, and more. Splayed legs and clean lines give this piece a classic look and it easily moves from space to space, dressed up or down with framed family photos on display, a vase of fresh flowers to brighten the space, and other favorites to help make it your own.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 22x32 (1X03034-C2232GG)
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Anderson End Table 2.0 in Green (2-ET005-GR)
- MANHATTAN COMFORT Square Utopia High Square End Table in White Gloss, 17.32 W, 17.32 L, 19.68 H, MDF Top, White Gloss (89351)
- MANHATTAN COMFORT Rectangle Utopia Low Rectangle End Table in Off White, 40.15 W, 20.86 L, 11.81 H, MDF Top, White (89452)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3631)
- Manhattan Comfort End Tables