Shop All Home Storage Cabinets
Manhattan Comfort
Ratzer Storage Cabinet in White and Brown
Mfr # SC-317AMC193
Zoro # G911326449
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDP
- Color Brown and White
- Overall Depth 13.77 in
- Outside Length 27.75 in
- Shape Rectangle
Product Information
- Brand Manhattan Comfort
- MFR # SC-317AMC193
- Zoro # G911326449
- UPC # 810125804465
- Country of Origin Brazil
- Category Home Storage Cabinets
Dimensions
Overall Depth | 13.77 in |
Outside Length | 27.75 in |
Details
Material | MDP |
Color | Brown and White |
Item | Storage Cabinet |
Shape | Rectangle |
Description
The Ratzer Storage Closet is ideal for storing books, displaying pictures, trophies, decorative items and collectables. Both functional and attractive with its mid-century modern styling, this bookcase is sure to enhance the look of any room in your home. The Ratzer Bookcase includes two soft close doors and 10 shelves. Perfect for your living room, office, bedroom and kid's room.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- VENTLINE V2092-501-00 Ventadome V2092 Series Radius Corner Non-Powered Ventilator Without Garnish-Birch (V2092-501-00)
- MANHATTAN COMFORT Eiffel Storage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-250BMC83)
- MANHATTAN COMFORT Beekman 67.32 Tall Cabinet with 6 Shelves in White (401AMC198)
- MANHATTAN COMFORT Eiffel Storage Cabinet in White (Set of 2) (2-250BMC6)
- MANHATTAN COMFORT Ratzer Storage Cabinet in Brown and White (SC-317AMC192)
- MANHATTAN COMFORT Beekman 43.7 Low Cabinet with 4 Shelves in Brown and Pink (400AMC229)
- MANHATTAN COMFORT Eiffel Storage Cabinet in White (Set of 3) (3-250BMC6)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207WH)
- Manhattan Comfort Home Storage Cabinets