Shop All Folding Chairs
Manhattan Comfort
Pullman Folding Dining Chair in Nature Cane, Set of 4
Mfr # 2-DCCA08-NA
Zoro # G904838003
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nature
- Style Folding Dining Chair
Product Information
- Brand Manhattan Comfort
- MFR # 2-DCCA08-NA
- Zoro # G904838003
- UPC # 810077086025
- Country of Origin China
- Category Folding Chairs
Details
Color | Nature |
Style | Folding Dining Chair |
Description
Modern - Industry Chic Cane Folding Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 18.11 in. Length, 32.68 in. Height, 20.87 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 17.72 in. With Weight Capacity of 275 Lbs. * Featuring Folding Capabilities. Perfect to Store Away When Not in Use. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- MANHATTAN COMFORT Lambinet Folding Dining Chair in Nature Cane- Set of 4 (2-DCCA07-NA)
- FLASH FURNITURE Black Metal Folding Chair (4-HF3-MC-309AS-BK-GG)
- FLASH FURNITURE Navy Stack Chair-Black Frame (5-RUT-16-NVY-BLACK-GG)
- FLASH FURNITURE Hard Silver Vinyl Chiavari Chair Cushion, PK20 (20-BH-SIL-HARD-VYL-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Slatted Folding Chair, Antique Black (WSFC4DK)
- ATLAS COMMERCIAL PRODUCTS Triple-Braced Vinyl Padded Metal Folding Chair, Navy Blue (MFC22NVVYL)
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-50-WH-GG)
- Manhattan Comfort Folding Chairs