Shop All Folding Chairs
Manhattan Comfort
Pullman Folding Dining Chair in Black and Natural Cane , Set of 2
Mfr # DCCA08-BK
Zoro # G304837958
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black and Nature
- Style Folding Dining Chair
Product Information
- Brand Manhattan Comfort
- MFR # DCCA08-BK
- Zoro # G304837958
- UPC # 810077084045
- Country of Origin China
- Category Folding Chairs
Details
Color | Black and Nature |
Style | Folding Dining Chair |
Description
Modern - Industry Chic Cane Folding Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 18.11 in. Length, 32.68 in. Height, 20.87 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 17.72 in. With Weight Capacity of 275 Lbs. * Featuring Folding Capabilities. Perfect to Store Away When Not in Use. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- HOMELEGANCE Janina Dining Table (5516-66)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- MANHATTAN COMFORT Lambinet Folding Dining Chair in Nature Cane- Set of 4 (2-DCCA07-NA)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-16-PDR-BLACK-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (2-X-62111-BAM-GG)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- OFFICESOURCE Blow Molded Folding Chairs Plastic Blow-Molded Folding Chair, 4PK (FBM03GR)
- Manhattan Comfort Seating