Shop All Desks
Manhattan Comfort
Office Desk, 17.51" D, 53.14" W, 30.9" H, Dark Brown, MDP
Mfr # 133AMC163
Zoro # G8848292
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office Desk
- Overall Width 53.14"
- Overall Depth 17.51"
- Overall Height 30.9"
- Material MDP
Product Information
- Brand Manhattan Comfort
- MFR # 133AMC163
- Zoro # G8848292
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 53.14" |
Overall Depth | 17.51" |
Overall Height | 30.9" |
Height | 30.9" |
Width | 53.14" |
Details
Type | Office Desk |
Item | Drawer,Mid Century Office Desk |
Color | Dark Brown |
Material | MDP |
Number of Drawers | 1 |
Series | EDGAR |
Frame Material | Leg: Solid Wood |
Description
Drawer,Mid Century Office Desk
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- MANHATTAN COMFORT Office Desk, 17.51" D, 53.14" W, 30.9" H, White, MDP (133AMC129)
- MANHATTAN COMFORT Bowery Desk, White and Oak (309AMC157)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- MANHATTAN COMFORT Bradley Floating 2-Piece Cubicle Section Desk, Rustic Brown/Yellow (1-229BMC94)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- Manhattan Comfort Desks