Shop All Desks
Manhattan Comfort
Office Desk, 17.51" D, 53.14" W, 30.11" H, Dark Brown
Mfr # 134AMC158
Zoro # G8848198
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office Desk
- Overall Width 53.14"
- Overall Depth 17.51"
- Overall Height 30.11"
- Color Dark Brown
Product Information
- Brand Manhattan Comfort
- MFR # 134AMC158
- Zoro # G8848198
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 53.14" |
Overall Depth | 17.51" |
Overall Height | 30.11" |
Width | 53.14" |
Height | 30.11" |
Details
Type | Office Desk |
Item | Office Desk,2 Shelf,Mid Century |
Color | Dark Brown |
Frame Material | Leg: Solid Wood |
Series | Hogan-2 |
Description
Office Desk,2 Shelf,Mid Century
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- FOREVER LEAF Faux 3 ft. Monstera Plant (FL02104)
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- MANHATTAN COMFORT Bradley Floating 2-Piece Cubicle Section Desk, Rustic Brown/Yellow (1-229BMC94)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT Bowery Desk, White and Oak (309AMC157)
- HON 29-3/4 in D, 2" W, 7" H, Platinum Metallic, Steel (HLSL307O.T1)
- Manhattan Comfort Desks