Shop All Wall Coverings
Manhattan Comfort
Newry, Vinyl Step Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Newry
Zoro # G605341512
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 48 LB
- Application prepasted
- Pattern Repeat Random
- Material Vinyl
- Width 20.5 Inch
Product Information
- Brand Manhattan Comfort
- MFR # Newry
- Zoro # G605341512
- UPC # 722713654041
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 77 Feet |
Details
Weight | 48 LB |
Application | prepasted |
Pattern Repeat | Random |
Material | Vinyl |
Color | Duck Egg, Brown, Grey |
Design Match | Stripe |
Description
Multiple size stripes band together in this medium scale design. Variations in stripe size creates interest and movement with both light and dark shades. A timeless design that will keep your friends and neighbors talking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS 3" H zinc plated Steel Hinge (V35)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000320750M)
- MASTER MAGNETICS Master Magnetics Neodymium Super Magnet Assembly NA011200N with Key Ring 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (NA011200NBX)
- STERLING SEAL & SUPPLY 026 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A026X1000)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- MANHATTAN COMFORT Nottingham, Vinyl Harlequin In White And Silver Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nottingham)
- MANHATTAN COMFORT Nevers, Vinyl Jacaranda Wave Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nevers)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X24AS-01)
- Manhattan Comfort Wall Coverings