Shop All Wall Coverings
Manhattan Comfort
Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Narbonne
Zoro # G105341555
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 26 LB
- Application prepasted
- Pattern Repeat 13.5"
- Material Vinyl
- Width 20.5 Inch
Product Information
- Brand Manhattan Comfort
- MFR # Narbonne
- Zoro # G105341555
- UPC # 722713653822
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 55 Feet |
Details
Description
This classic geometric design has an interesting mix of shapes, lines and texture that play against each other to create a full feature pattern. The space you choose to feature this in will be the talk of your friends. Let your retro style begin.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Latch Q330253626 (S00029727155)
- RENIN Renin 72 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE072080)
- DON-JO 3-1/2" x 4-1/2" Remodeler Plate (RP13545605)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A50)
- MANHATTAN COMFORT Massy Flavia Yellow Animal Print 33 ft L X 205 in W Wallpaper (BR4014-26429)
- MANHATTAN COMFORT Madison Magdalena Light Green Dandelion 33 ft L X 209 in W Wallpaper (BR4080-92134)
- MANHATTAN COMFORT Norwalk, Vinyl Birch Trees And Foilage In Black And White Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwalk)
- MANHATTAN COMFORT Preston Koko Taupe Floral 33 ft L X 205 in W Wallpaper (BR4014-26453)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Nanterre, Vinyl Century Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nanterre)
- EKENA MILLWORK Small Fowler Decorative Fretwork Wood Wall Panels, Alder, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375FLRAL)
- Manhattan Comfort Wall Coverings