Shop All Wall Coverings
Manhattan Comfort
Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Naperville
Zoro # G105341548
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 22 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Product Information
- Brand Manhattan Comfort
- MFR # Naperville
- Zoro # G105341548
- UPC # 722713653785
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 51 Feet |
Details
Weight | 22 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Blue, Navy, Taupe |
Design Match | Floral |
Description
A big, bold contemporary floral will make a striking impression in your room. The balance of color and shape enhance the flower power design. You will make a huge statement with all your guests with this pattern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0105P)
- MS SEDCO Mounting Box, 2 Pieces/Surface Mount, 6" L (1020)
- PRIME-LINE Tandem Roller Assembly (D 1754)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- MANHATTAN COMFORT Norman, Vinyl Gold Brick Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norman)
- MANHATTAN COMFORT Manchester Fillippa Green Tulip 33 ft L X 205 in W Wallpaper (BR4080-33006)
- MANHATTAN COMFORT Grant Axelle White Stone 33 ft L X 205 in W Wallpaper (BR4072-70043)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MANHATTAN COMFORT Grasse Faustin Neutral Floral 33 ft L X 205 in W Wallpaper (BR4072-70045)
- EJOY 106in x 6.1in Outdoor WPC Vinyl Wall Siding Panel, 4PK (WSP_FEW2)
- Manhattan Comfort Wall Coverings