Shop All Wall Coverings
Manhattan Comfort
Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nantes
Zoro # G805341602
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Product Information
- Brand Manhattan Comfort
- MFR # Nantes
- Zoro # G805341602
- UPC # 722713653686
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 41 Feet |
Details
Weight | 12 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Black, Grey, Met. Silver |
Design Match | Foliage |
Description
This stylized leaf has a comtemprary flair with the mix of pattern and color. This will create a beautiful, fresh organic feel in your home. You will make a bold statement for all to see!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE060080)
- KWIKSET Red Plastic Re-Keying Tool (83283)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4763)
- PHIFER WIRE 36 in W X 100 ft L Charcoal Gray Aluminum Insect Screen Cloth (3000962)
- MANHATTAN COMFORT Preston Koko Taupe Floral 33 ft L X 205 in W Wallpaper (BR4014-26453)
- MANHATTAN COMFORT Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nancy)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- MANHATTAN COMFORT Norman, Vinyl Gold Brick Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norman)
- MANHATTAN COMFORT Lewisville Lizette Mustard Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15910)
- EKENA MILLWORK Small Cameron Decorative Fretwork Wood Wall Panels, Alder, 19 "W x 11 3/8"H x 3/8"T (WALW12X12X0375CAMAL)
- Manhattan Comfort Wall Coverings