Shop All Wall Coverings
Manhattan Comfort
Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nantes
Zoro # G505341636
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 17 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Product Information
- Brand Manhattan Comfort
- MFR # Nantes
- Zoro # G505341636
- UPC # 722713653730
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 46 Feet |
Details
Weight | 17 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Blue, Navy, Taupe |
Design Match | Foliage |
Description
This stylized leaf has a comtemprary flair with the mix of pattern and color. This will create a beautiful, fresh organic feel in your home. You will make a bold statement for all to see!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- STRYBUC 33in Ribbed Channel Balance (62A-32HD-2)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- MANHATTAN COMFORT Massy Flavia Yellow Animal Print 33 ft L X 205 in W Wallpaper (BR4014-26429)
- MANHATTAN COMFORT Manchester Fillippa Blue Tulip 33 ft L X 209 in W Wallpaper (BR4080-33009)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- MANHATTAN COMFORT Leicester Cain White Rice Texture 33 ft L X 209 in W Wallpaper (BR4096-520828)
- MANHATTAN COMFORT Lisieux Olle Cream Forest Sanctuary 33 ft L X 209 in W Wallpaper (BR4080-83111)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNAC)
- Manhattan Comfort Wall Coverings