Shop All Wall Coverings
Manhattan Comfort
Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nantes
Zoro # G105341517
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Product Information
- Brand Manhattan Comfort
- MFR # Nantes
- Zoro # G105341517
- UPC # 722713653716
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 44 Feet |
Details
Weight | 15 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Duck Egg, Lime, Orange |
Design Match | Foliage |
Description
This stylized leaf has a comtemprary flair with the mix of pattern and color. This will create a beautiful, fresh organic feel in your home. You will make a bold statement for all to see!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- ZORO SELECT Spline, 1200 In L, 5/32 In W, Gray (1XMN1)
- IVES Chain Door Guard Stn Nic (481F15)
- PRIME-LINE Sliding Window Roller Assembly, 5/16 in. Flat Brass Roller 2 Pack (G 3061)
- MANHATTAN COMFORT Jefferson Tatula Chestnut Floral 33 ft L X 209 in W Wallpaper (BR4060-139281)
- MANHATTAN COMFORT Milwaukee Praslin Black Botanical 33 ft L X 205 in W Wallpaper (BR4014-26447)
- MANHATTAN COMFORT Lewisville Lizette Cream Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15907)
- MANHATTAN COMFORT Norwich, Vinyl Fossil Leaf In Greens And Blues Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwich)
- MANHATTAN COMFORT Portsmouth Exhale Green Texture 33 ft L X 205 in W Wallpaper (BR4014-26458)
- MANHATTAN COMFORT Gainesville Bygga Bo Neutral Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63001)
- EKENA MILLWORK Extra Small Westmore Decorative Fretwork Wall Panels in Architectural PVC, 4 7/8"W x 7 3/8"H x 3/8"T (WALP08X08WST)
- Manhattan Comfort Wall Coverings