Manhattan Comfort

Modern Vanity with Sink for Bathroom and Sink Use


product price: $535.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Details

Color White

Description

Modern Vanity with Sink for Bathroom and Sink Use. * Upon Assembly, Measures: 36 in. Length, 34.75 in. Height, 18.25 in. Depth. * Ceramic Counter Sink Top Included with the Vanity. * Sink Dimensions: 36" Length, 18.125" Width, 5.125" Depth. * Single-Hole Center set Faucet Installation Type. Faucet and Drain Not Included. * Includes Soft Close Cabinet Doors with Metal Handles, and 1 Open Lower Shelf Perfect for Towels and Bathroom Product Storage. * Coordinates with Standard Faucets and Standard 1.7" Drain. Features Chrome-Finish Overflow. * Home Assembly Required. All Hardware Included.

Restrictions

  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.