Shop All Shoe Storage
Manhattan Comfort
Moble Shoe Closet, 10 Shelves, White
Mfr # 56AMC6
Zoro # G8851707
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Quality MDP (Table Top), Hard plastic (Handles)
- Length 23.62"
- Height 67.95"
- Color White
Product Information
- Brand Manhattan Comfort
- MFR # 56AMC6
- Zoro # G8851707
- Country of Origin Brazil
- Category Shoe Storage
Dimensions
Length | 23.62" |
Height | 67.95" |
Depth | 16.14" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Moble Shoe Closet,10 Shelves,White |
Material | High Quality MDP (Table Top), Hard plastic (Handles) |
Color | White |
Series | Catalonia 2.0 |
Shape | Rectangle |
Type | Mobile Shoe Closet |
Includes | (2) Doors; (10) Shelves |
Description
Moble Shoe Closet,10 Shelves,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- ECONOCO Pegboard Waterfall, Hook, 48PK (PB/5H)
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga 36 in L 320 lb (80 BLK 36)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- MANHATTAN COMFORT Hampton Shoe Closet, Maple Cream (20PMC5)
- MANHATTAN COMFORT Hampton Shoe Closet, Off White and Maple Cream (20PMC11)
- MANHATTAN COMFORT Hampton Shoe Closet, Off White (20PMC6)
- TUHOME Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black (ZLW4759)
- DANCO Rubber 1-11/16 inch D X 2-5/8 inch D Bath Shoe Gasket (36549B)
- HASTINGS HOME Hastings Home 3-Tier, 18 Pair Shoe Storage Rack (154420TRM)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- Manhattan Comfort Shoe Storage