Shop All Coffee Tables
Manhattan Comfort
Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige
Mfr # CT-82735-OW
Zoro # G610063164
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Greige
Product Information
- Brand Manhattan Comfort
- MFR # CT-82735-OW
- Zoro # G610063164
- UPC # 810125804663
- Country of Origin Brazil
- Category Coffee Tables
Details
Tabletop Color | Greige |
Description
Modern Oval Triangle Coffee and Accent Table for Living Room and Dining Room use. * Upon Assembly, Measures: 18.11 in. Length, 17.32 in. Height, 19.25 in. Depth. * Unique Triangle Oval Table Top. * Unique Outer Leg Design Bringing Stunning Design to Your Home. * Table Top Frame Made of High Quality MDF with Painted Finish. * Mix and Match with Manhattan Comfort End Tables. * Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anna Round Faux Leather Dining Armchair in Light Stone Grey (DC059AR-ST)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- BACHMANN 3 in.- 4 in. Deciduous Trees - 3 (BAC32006)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream - Set of 2 (2-AT01-CR)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- MANHATTAN COMFORT Anderson Coffee Table in Orange (CT012-OR)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Cream - Set of 3 (3-AT01-CR)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Green - Set of 2 (2-AT01-GR)
- CONVENIENCE CONCEPTS Royal Crest Stripes Coffee Table, Clear Glass & Charcoal Gray - 32 x 32 x 18 in. (HI2540084)
- Manhattan Comfort Coffee Tables