Shop All Bed Frames
Manhattan Comfort
Mid-Century Modern Bedframe with Headboard for Bedroom Use
Mfr # BD003-TW-TP
Zoro # G205346573
product price: $533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Color Taupe
Product Information
- Brand Manhattan Comfort
- MFR # BD003-TW-TP
- Zoro # G205346573
- UPC # 810077086773
- Country of Origin China
- Category Bed Frames
Details
Color | Taupe |
Description
Mid-Century Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 43.5 in. Length, 44.7 in. Height, 83.9 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padding. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 75 inches * 38 inches. * Metal Leg Height: 7.7". Headboard Height: 30" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- FLASH FURNITURE Hard Floor Chair Mat w/Lip, 36"x48", Clr (MAT-131858-GG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- MANHATTAN COMFORT Heather Full-Size Bed in Velvet Cream and Black Legs (S-BD003-FL-CR)
- MANHATTAN COMFORT Crosby Queen-Size Bed in Grey (BD009-QN-GY)
- MANHATTAN COMFORT Crosby King-Size Bed in Grey (BD009-KG-GY)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-BH)
- MANHATTAN COMFORT Crosby King-Size Bed in Greige (BD009-KG-GE)
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- Manhattan Comfort Beds and Mattresses