Shop All Bed Frames
Manhattan Comfort
Mid-Century Modern Bedframe with Headboard for Bedroom Use
Mfr # BD003-TW-BH
Zoro # G105346581
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Color Blush
Product Information
- Brand Manhattan Comfort
- MFR # BD003-TW-BH
- Zoro # G105346581
- UPC # 810077086759
- Country of Origin China
- Category Bed Frames
Details
Color | Blush |
Description
Mid-Century Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 43.5 in. Length, 44.7 in. Height, 83.9 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padding. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 75 inches * 38 inches. * Metal Leg Height: 7.7". Headboard Height: 30" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLACOW 18 in. Artsy Cow Knife Edge OD Throw Pillow (SLACOW)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- VICKERMAN 6 ft. Green Smilax Executive Style Silk Tree (TEX1460-07)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 4 Ft. x 30" Banquet, Vinyl Edge (WFT5-3048)
- MANHATTAN COMFORT Heather Full-Size Bed in Blush (BD003-FL-BH)
- MANHATTAN COMFORT Schwamm Queen Bed in Light Grey (BD004-QN-LG)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-TP)
- MANHATTAN COMFORT Heather Queen Bed in Blush (BD003-QN-BH)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- FLASH FURNITURE Taupe Tufted Fabric Upholstered Full Headboard (TW-3WLHB21-TAN-F-GG)
- Manhattan Comfort Beds and Mattresses