Shop All Serving Plates and Bowls
Manhattan Comfort
Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral
Mfr # NM05-7307
Zoro # G3865746
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.638
- Includes 6 Large Soup Bowls.
- Bowl Weight (pounds) 0.88
- Depth 5.31
- Overall Length 5.31
Product Information
- Brand Manhattan Comfort
- MFR # NM05-7307
- Zoro # G3865746
- UPC # 810042670624
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.638 |
Depth | 5.31 |
Overall Length | 5.31 |
Height | 2.638 |
Overall Width | 5.31 |
Length | 5.31 |
Details
Color | Coral |
Includes | 6 Large Soup Bowls. |
Bowl Weight (pounds) | 0.88 |
Bowl Fill Capacity (ounces) | 16.91 |
Material | Earthenware |
Weight | 5.28 |
Description
The Mendi Dinner Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains six large 16.91 ounce dinner Bowls. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Corvina, Coral, Marfim, and Salvia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATION Door Heater (24830)
- ANTHONY INTERNATIONAL Rod, Torque (Hex End) For Anthony - Part# 2103080007 (2103080007)
- TURBO AIR DOOR BUSHING BOTTOM (30207H1000)
- CLEVELAND Hose, White EPDM, 3/4 In (08511)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- MANHATTAN COMFORT Coup 32 Piece Dinner Set, Service for 8 in Blue and Yellow (2-EM17-4676)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- WORLD TABLEWARE Princess White 5.88 16 oz. Cream White Rolled Edge Oatmeal Bowl, PK36 (PWC-18)
- Manhattan Comfort Serving Plates and Bowls