Shop All Waiting Room & Guest Chairs
Manhattan Comfort
Madeline Chair, Silver and Black
Mfr # 197AMC1
Zoro # G4444716
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Product Information
- Brand Manhattan Comfort
- MFR # 197AMC1
- Zoro # G4444716
- UPC # 810025599287
- Country of Origin Brazil
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Modern, versatile, and stylish, the Madeline chair is an office or dining must. Comfortable with a slight nod to industrial chic and easy to clean, this chair works well at the breakfast nook, in a cafe, and serves well as extra guest chairs at a family dinner. Add a throw and use it for seating in the living room or even as a desk chair, this chair is great on its own or as a pair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- GPX Dual Alarm Clock Radio (C253B)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- MANHATTAN COMFORT Madeline Chair, Black (197AMC3)
- INTERNATIONAL CONCEPTS Set of Two Emily Side Chair, Hickory/Stone (C41-617P)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-MAHW-GG)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- Manhattan Comfort Office Chairs