Shop All Waiting Room & Guest Chairs
Manhattan Comfort
Madeline Chair, Charcoal Grey and White
Mfr # 197AMC8
Zoro # G4444646
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Product Information
- Brand Manhattan Comfort
- MFR # 197AMC8
- Zoro # G4444646
- UPC # 810025599751
- Country of Origin Brazil
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Modern, versatile, and stylish, the Madeline chair is an office or dining must. Comfortable with a slight nod to industrial chic and easy to clean, this chair works well at the breakfast nook, in a cafe, and serves well as extra guest chairs at a family dinner. Add a throw and use it for seating in the living room or even as a desk chair, this chair is great on its own or as a pair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 2 ft. 3 in. x 8 ft. Runner Martha Stewart Hand Tufted Rug, Whetstone Grey (MSR4324A-28)
- IMPERIAL Imperial 681012 Baseline Sports NFL New York Jets Collapsible Video Chair (681012)
- WOLF MATTRESS Wolf Mattress SCD-50 Sleep Comfort Back Aid Deluxe Mattress; Queen Size (SCD-50)
- KASON Inside Release Handle, Safety Glow (10481C00400)
- MANHATTAN COMFORT Madeline Chair, Black (197AMC3)
- FLASH FURNITURE Banquet Chair, 20-1/4"L34"H, VinylSeat, HerculesSeries (FD-BHF-2-GG)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- LUMISOURCE High Back Fuji Dining Chair in Gold and White Velvet, PK 2 (DC-HBFUJI AUVW2)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1188)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- Manhattan Comfort Seating