Shop All Bookcases & Bookshelves
Manhattan Comfort
Lexington 59.72 Bookcase with 4 Shelves in Black
Mfr # 72552
Zoro # G304838054
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Manhattan Comfort
- MFR # 72552
- Zoro # G304838054
- UPC # 810077084618
- Country of Origin Brazil
- Category Bookcases & Bookshelves
Details
Color | Black |
Description
Modern Freestanding Bookcase with Doors Perfect for Home Office and Living Room Usage. * Upon Assembly, Measures: 26.46 in. Length, 59.72 in. Height, 17.52 in. Depth. 26.46 in. Length, 59.72 in. Height, 17.52 in. Depth. * Includes 4 Fixed Shelves. Internal Shelf Height: 12.70". * Perfect for Storage or Display Items. Anti Tip Kit Included. * Option to Fit up to a 20" TV. * Features Include ABS Pull Handles * Legs Made of Carbon Steel with Black Finish for Fashion and Durability. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- CARPETS FOR KIDS 3 ft. x 4 ft. 6 in. Rectangle Alphabet Sunny Day Value Rug (36.52)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- ELECTROLUX Ice Stripper (5304469378)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (27AMC6)
- MANHATTAN COMFORT Cornelia Cabinet, Grey/Nature (21LC3)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- MANHATTAN COMFORT Bookcase 3.0, 8 Shelves, White (23AMC6)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- MANHATTAN COMFORT Cooper Ladder Bookcase, White (192AMC6)
- BAMBOO54 Bamboo54 5403 4 Tier Bamboo Shelf - Natural Bamboo (5403)
- Manhattan Comfort Bookcases & Bookshelves