Shop All Folding Chairs
Manhattan Comfort
Lambinet Folding Dining Chair in Nature Cane- Set of 4
Mfr # 2-DCCA07-NA
Zoro # G204837959
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nature
- Style Folding Dining Chair
Product Information
- Brand Manhattan Comfort
- MFR # 2-DCCA07-NA
- Zoro # G204837959
- UPC # 810077086001
- Country of Origin China
- Category Folding Chairs
Details
Color | Nature |
Style | Folding Dining Chair |
Description
Modern - Industry Chic Cane Folding Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 20.87 in. Length, 31.1 in. Height, 22.64 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 18.31 in. With Weight Capacity of 275 Lbs. * Featuring Folding Capabilities. Perfect to Store Away When Not in Use. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H794.L.P)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- FLASH FURNITURE Navy Fabric Folding Chair (4-HA-MC309AF-NVY-GG)
- FLASH FURNITURE Impulsive Purple Folding Chair (4-HF3-PUR-GG)
- FLASH FURNITURE Resin Folding Chair, White (LE-L-1-WHITE-GG)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- LIFETIME White Granite Light Commercial Folding Chair (2810)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- Manhattan Comfort Seating