Shop All Folding Chairs
Manhattan Comfort
Lambinet Folding Dining Chair in Black and Natural Cane, Set of 4
Mfr # 2-DCCA07-BK
Zoro # G904838089
original price:
$727.60
6% off
new price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black and Nature
- Style Folding Dining Chair
Product Information
- Brand Manhattan Comfort
- MFR # 2-DCCA07-BK
- Zoro # G904838089
- UPC # 810077085998
- Country of Origin China
- Category Folding Chairs
Details
Color | Black and Nature |
Style | Folding Dining Chair |
Description
Modern - Industry Chic Cane Folding Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 20.87 in. Length, 31.1 in. Height, 22.64 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 18.31 in. With Weight Capacity of 275 Lbs. * Featuring Folding Capabilities. Perfect to Store Away When Not in Use. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle POW/MIA Swivel Bar Stool, Ladder Back (L01430POWMIA)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- ZOELLER Zoeller 30-0242 1.5 in. 40 PSI Plastic Check Valve (30-0242)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- MANHATTAN COMFORT Lambinet Folding Dining Chair in Nature Cane- Set of 4 (2-DCCA07-NA)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-WHITE-GG)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- FLASH FURNITURE American Champion Bamboo Folding Chair (4-X-62111-BAM-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12" Seat Height, PK10 (10-YU-YCX-001-NAT-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-SILVERVEIN-GY-GG)
- Manhattan Comfort Folding Chairs