Shop All Nightstands
Manhattan Comfort
Granville Nightstand 2.0 in Dark Grey
Mfr # NS-5015
Zoro # G508449964
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Grey
Product Information
- Brand Manhattan Comfort
- MFR # NS-5015
- Zoro # G508449964
- UPC # 810125800771
- Country of Origin Brazil
- Category Nightstands
Details
Color | Dark Grey |
Description
Modern- Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. * Upon Assembly, Dimension Measures: 18.11 in. Length, 19.49 in. Height, 15.16 in. Depth * Includes 2 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Perfect for Bedside Storage, Lamps or Display Items. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 18.11 in. Length, 19.49 in. Height, 15.16 in. Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- LINON Full Skin Tufted Indoor Area Rug - Cowhide Zebra Print Brown (RUG-CH05)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- MANHATTAN COMFORT Camberly 53.54 TV Stand with 5 Shelves in White and Cinnamon (245BMC6)
- MANHATTAN COMFORT Bogardus Nightstand in White (NS-319AMC86)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White (102GMC8)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Nature and Rose Pink (102GMC6)
- MANHATTAN COMFORT Jasper Nightstand in White Gloss (51351)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Tatiana Midnight Blue (101GMC4)
- MANHATTAN COMFORT Essex Nightstand with 2 Shelves in White and Zebra (407AMC176)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- Manhattan Comfort Nightstands