Shop All Buffets & Sideboards
Manhattan Comfort
Granville 55.07 Sideboard in Light Grey
Mfr # SB-5006
Zoro # G808450004
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey
Product Information
- Brand Manhattan Comfort
- MFR # SB-5006
- Zoro # G808450004
- UPC # 810125800849
- Country of Origin Brazil
- Category Buffets & Sideboards
Details
Color | Light Grey |
Description
Modern- Contemporary with a taste of Glam - Sideboard for Dining Room and Living Room Use. * Upon Assembly, Measures: 55.11 in. Length, 31.89 in Height, 17.71 in. Depth. * Includes 3 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 50 inch TV. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- HASTINGS HOME Collage Picture Frame with 12 Openings 4x6 Photos Wall Hanging Multiple Photo Frame Display (Black) (703545SKF)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- SAFCO Economy Industrial Chair, Polyurethane, 17"Height, Black (5117)
- MANHATTAN COMFORT Gales 48.5 Sideboard in Black (SB-62676-BK)
- MANHATTAN COMFORT Granville 55.07 Sideboard in White (SB-5001)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, White (232BMC6)
- MANHATTAN COMFORT Viennese Sideboard, White (105855)
- MANHATTAN COMFORT Hampton 39.37 Buffet Stand, White (16PMC1)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Off White and Cinnamon (232BMC12)
- INVAL Buffet Cabinet With 2-Slim Doors 15.75 in W x 16.54 in D x 70.87 in H in Washed Oak (AL-3813)
- Manhattan Comfort Buffets & Sideboards