Shop All Dressers
Manhattan Comfort
Granville 45.27 Tall Dresser in White
Mfr # DR-5021
Zoro # G008449853
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Manhattan Comfort
- MFR # DR-5021
- Zoro # G008449853
- UPC # 810125800559
- Country of Origin Brazil
- Category Dressers
Details
Color | White |
Description
Modern- Contemporary with a taste of Glam - Tall Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 37.80 in. Length, 48.98 in. Height, 17.72 in. Depth * Includes 5 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 35 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 37.80 in. Length, 48.98 in. Height, 17.72 in. Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Right Hand Facing L-Shaped Desk (FL684R-KIT)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- MADISON PARK Madison Coffee Table - 34 x 17 in. (MP120-0174)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Black (104GMC2)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- MANHATTAN COMFORT Rockefeller Dresser, Brown (103GMC5)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Light Grey (DR-5026)
- MANHATTAN COMFORT Beekman 35.43 Dresser with 2 Shelves in Brown and Pink (405AMC229)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- Manhattan Comfort Dressers