Shop All Dressers
Manhattan Comfort
Granville 45.27 Tall Dresser in Light Grey
Mfr # DR-5026
Zoro # G808449985
product price: $420.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Color Light Grey
Product Information
- Brand Manhattan Comfort
- MFR # DR-5026
- Zoro # G808449985
- UPC # 810125800603
- Country of Origin Brazil
- Category Dressers
Details
Color | Light Grey |
Description
Modern- Contemporary with a taste of Glam - Tall Dresser for Bedroom Use. * Upon Assembly, Measures: 37.95 in. Length, 49.21 in Height, 17.71 in. Depth. * Includes 5 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 35 inch TV. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, Twin, 69" W, 108" L, PK6 (1A38666)
- BOSS Mesh Task Chair (B605)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- BESTAR L Shaped Desk, 62.8" D, 71.1" W, 66.8" H, White/Chocolate, Melamine (99852-52)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- MANHATTAN COMFORT Rockefeller Dresser, Off White (103GMC8)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in White (157GMC1)
- MANHATTAN COMFORT Lee Module Wardrobe Closet in Rustic Grey, 3PK (3-WC00123-GY)
- MANHATTAN COMFORT Beekman 35.43 Dresser with 2 Shelves in White (405AMC198)
- MANHATTAN COMFORT Rockefeller Dresser in Nature and Rose Pink (Set of 2) (2-103GMC6)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Smokey Oak/White (CIB5533)
- Manhattan Comfort Dressers