Shop All Dining Room Tables & Sets
Manhattan Comfort
Gales 70.87 Dining Table in Black - Set of 7
Mfr # 6-DT-79620-BK
Zoro # G211326446
product price: $1,506.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,506.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 70.87 in
- Tabletop Material MDF
- Depth 35.43 in
Product Information
- Brand Manhattan Comfort
- MFR # 6-DT-79620-BK
- Zoro # G211326446
- UPC # 810125806032
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Length | 70.87 in |
Depth | 35.43 in |
Details
Item | Dining Set of 7 |
Shape | Rectangle |
Tabletop Material | MDF |
Color | Matte Black |
Description
Elevate your dining room with our sleek Modern Gales Rectangular Shaped Dining Table and Dining Chairs, a stylish centerpiece for your home. Crafted with attention to detail, it offers a unique outer leg design that adds a stunning touch to your decor. With its high-quality MDF tabletop frame and solid eucalyptus wood feet, this table exudes both fashion and durability. Create the perfect dining setting through this set and make your dining room the heart of your home.
- •Modern 7-Piece Full Dining Set for Dining Room Use.
- •Upon Assembly, Table Dimension Measures: 70.87 in. Length, 29.53 in. Height, 35.43 in. Depth. Chair Dimension Measures: 20.19 in. Length. 36.02 in. Height. 20.15 in. Depth.
- •Includes 1 Dining Table and 6 Dining Chairs.
- •Table Top, Seat and Backrest Made of High Quality MDF with Painted Finish.
- •Includes Beautiful Leather Back Handle Details and Unique Outer Leg Design Bringing Stunning Design to Your Home.
- •Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability.
- •Mix and Match with Manhattan Comfort Dining Tables.
- •Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Vanda Modern Two-Tone Walnut and Black Wood Queen Size Platform Bed (138-7716)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- ALATERRE FURNITURE Monterey 24" Mid-Century Wood Triangular Nesting End Tables, Set of Two, Warm Chestnut (ANMT0170N)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Tatiana Midnight Blue (122GMC4)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in Tatiana Midnight Blue (126GMC4)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature (122GMC77)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-4-70-BK-GG)
- Manhattan Comfort Dining Room Tables & Sets