Shop All Buffets & Sideboards
Manhattan Comfort
Gales 48.5 Sideboard in Black
Mfr # SB-62676-BK
Zoro # G508450007
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte
- Depth 20.07 in.
- Length 48.5 in.
- Material Solid Wood
- Shape Rectangle
Product Information
- Brand Manhattan Comfort
- MFR # SB-62676-BK
- Zoro # G508450007
- UPC # 810125801105
- Country of Origin Brazil
- Category Buffets & Sideboards
Dimensions
Depth | 20.07 in. |
Length | 48.5 in. |
Details
Finish | Matte |
Item | Sideboard |
Material | Solid Wood |
Color | Matte Black |
Shape | Rectangle |
Weight | 81.88 lbs |
Description
Mid-Century Modern Sideboard for Dining Room use. * Upon Assembly, Measures: 48.50 in. Length,30.03 in. Height, 17.12 in. Depth. * Includes 2 Narrow and 2 Large Fixed Shelves. * 3 Soft Close Doors with Sleek Beveled Top Door Handles * Feet and Base Made of Eucalyptus Solid Wood in a Rich Macadamia Color Finish * Recommended for up to 45 inch TV. * Perfect for Storage or Display Items. * Home Assembly Required. All Hardware Included.
- •Modern Buffet/Sideboard for Dining Room use.
- •Upon Assembly, Measures: 48.50 in. Length, 30.03 in. Height, 20.07 in. Depth.
- •Recommended for a 45" TV.
- •Includes 4 Fixed Shelves and 3 Doors.
- •Sophisticated Recessed Door Handles Details with Soft Close Doors.
- •Beautiful Framed Legs with 9" Floor Clearance.
- •Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- MANHATTAN COMFORT Beekman 35.43 Sideboard with 2 Shelves in Brown and Black (S-405AMC240)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Rustic Brown (232BMC9)
- MANHATTAN COMFORT Buffet Stand, White, 35.43" (94AMC129)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in Rustic Brown (244BMC9)
- MANHATTAN COMFORT Viennese Sideboard, Cream (105854)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in White (244BMC6)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Black and Cinnamon (232BMC82)
- Manhattan Comfort Buffets & Sideboards