Shop All Wall Mount Cabinets
Manhattan Comfort
Eiffel Floating Garage Storage Cabinet in Grey Gloss
Mfr # 251BMC85
Zoro # G306287324
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black and Grey
Product Information
- Brand Manhattan Comfort
- MFR # 251BMC85
- Zoro # G306287324
- UPC # 810077088050
- Country of Origin Brazil
- Category Wall Mount Cabinets
Details
Color | Matte Black and Grey |
Description
Modern Floating Storage Garage Cabinet for Organization. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 28.35 in. Length, 25.59 in. Height, 14.96 in. Depth. * Features Durable Soft Close Doors. * Features Unique Door Lock and Key. * Grey Simplistic Pull Handles. * Includes 1 Shelving Spaces. * Wall Brackets Included for Product Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS950)
- TENNSCO Decking, Particle Board, 60 in W, 48 in D, natural, Unfinished Finish (PB-6048-3)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000GRAY)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Blue Gloss (251BMC83)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Yellow Gloss (251BMC84)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Black Matte (251BMC8)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-CH)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 3) (3-251BMC83)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- Manhattan Comfort Wall Mount Cabinets