Shop All Wall Mount Cabinets
Manhattan Comfort
Eiffel Floating Garage Storage Cabinet in Black Matte
Mfr # 251BMC8
Zoro # G906287274
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
Product Information
- Brand Manhattan Comfort
- MFR # 251BMC8
- Zoro # G906287274
- UPC # 810077088029
- Country of Origin Brazil
- Category Wall Mount Cabinets
Details
Color | Matte Black |
Description
Modern Floating Storage Garage Cabinet for Organization. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 28.35 in. Length, 25.59 in. Height, 14.96 in. Depth. * Features Durable Soft Close Doors. * Features Unique Door Lock and Key. * Grey Simplistic Pull Handles. * Includes 1 Shelving Spaces. * Wall Brackets Included for Product Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO E-Track Adapter Strap, 2PK (27ETAS-2)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Yellow Gloss (251BMC84)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 3) (3-251BMC8)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-CH)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- Manhattan Comfort Wall Mount Cabinets